Shop All Radial Ball Bearings
Ntn
NTN 1309, SelfAligning Ball Bearing 45 Mm Id X 100 Mm Od X 25 Mm W Cylindrical Bore Open
Mfr # 1309
Zoro # G807379771
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25 mm
- Dynamic Load Capacity (Lb.) 38500 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 1309
- Zoro # G807379771
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Width | 25 mm |
Details
Dynamic Load Capacity (Lb.) | 38500 N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (5410)
- STECO Tap Magic ProTap Cutting Fluid - 16 oz. - Pkg of 12 (30016P)
- SMC Soft PU Tubing, OD 4mm, ID 2.5mm, 20m, Opq (TUS0425N-20)
- GATES PowerGrip Timing Belts, 225L050 (225L050)
- NTN NTN 6010, RadialDeep Groove Ball Bearing 50 Mm Id X 80 Mm Od X 16 Mm W Open (6010)
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 14 Mm W; Double Shielded (6204ZZ C4)
- NTN Radial/Deep Groove Ball Brg - 65 Mm Id X 140 Mm Od X 33 Mm W; Open (6313 C3)
- NTN Radial Ball Brg, 6314, 70mm Bore, Alloy Stl (7MC3-6314C3)
- NTN Radial Ball Bearing, Shielded, 30mm Bore (6306ZZC3/L627)
- NTN NTN 6311, RadialDeep Groove Ball Bearing 55 Mm Id X 120 Mm Od X 29 Mm W Open (6311)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6006 2NSE)
- Ntn Radial Ball Bearings