Shop All Radial Ball Bearings
Ntn
NTN 1308 C3, SelfAligning Ball Bearing 40 Mm Id X 90 Mm Od X 23 Mm W Cylindrical Bore Open
Mfr # 1308 C3
Zoro # G207379654
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Static Load Capacity 2180 lbf9700 N9.70 kN
- Bearing Material Steel
- Temp. Range -40 to 250 ºF
- Type Self Aligning Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 1308 C3
- Zoro # G207379654
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Static Load Capacity | 2180 lbf9700 N9.70 kN |
Bearing Material | Steel |
Temp. Range | -40 to 250 ºF |
Type | Self Aligning Ball Bearing |
Dynamic Load Capacity (Lb.) | 6700 lbf29800 N29.80 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 0.5 kg Bottle White (AUT 2245)
- TRITAN Thrust Washer, dia. 2.250in, 0.13in. Thick (TRD3648)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 Bore, 40 Chain Size, 12 Teeth (132726)
- BOSTON GEAR HelicalGear, 20DP, 14.5PA, 8Teeth, RH (H2008R)
- NTN Radial Ball Bearing, Shielded, 10mm Bore (6300ZZC3/L627)
- NTN Radial Ball Bearing, Shielded, 20mm Bore (6004ZZC3/L627)
- NTN Radial Bearing, Shield, 0.2500 In. Bore (R4ZZC3/2AS)
- NTN Radial Ball Bearing, Sealed, 40mm Bore Dia (6308LLBC3/L627)
- NTN NTN 6305 C3, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (6305 C3)
- NTN Radial Ball Bearing, Open, 17mm Bore Dia (6303C3)
- NTN Radial/Deep Groove Ball Brg - 15.875 Mm Id X 40 Mm Od X 12 Mm W; Double Sealed (6203 2RS5/8)
- Ntn Radial Ball Bearings