Shop All Radial Ball Bearings
Ntn
NTN 1307, SelfAligning Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Cylindrical Bore Open
Mfr # 1307
Zoro # G907379015
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Outside Dia. 80 mm
- Width 21 mm
- Dynamic Load Capacity 25300 N
- Bearing Material High Carbon Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 1307
- Zoro # G907379015
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 80 mm |
Width | 21 mm |
Details
Cage Material | Pressed Steel |
Dynamic Load Capacity | 25300 N |
Bearing Material | High Carbon Chrome Steel |
Type | Cylindrical Bore |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Fitting 9205X2X2 1/8X1/8 Straight Pipe (9205X2X2)
- DIXON Female to Bowes Coupler, (F)NPT, 1/2, Steel (4NF6)
- DAYTON Oil Can (TTR8214863G)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 10, AS (2200902354)
- NTN Radial/Deep Groove Ball Brg - 60 Mm Id X 130 Mm Od X 31 Mm W; Single Sealed (6312 RS C3)
- NTN Disc Bearing, 0.875 In. Hex Bore (HPS014GP)
- NTN Radial/Deep Groove Ball Brg - 17 Mm Id X 40 Mm Od X 12 Mm W; Double Sealed (6203LLH 17X42.5X23.9)
- NTN RadialDeep Groove Ball Brg 15 Mm Id X 42 Mm Od X 13 Mm W, Single Sealed, 6302LB (6302LB)
- NTN Radial Bearing, Double Seal, 12mm Bore (6301LLUC3/L627)
- NTN RadialDeep Groove Ball Brg 90 Mm Id X 160 Mm Od X 30 Mm W Double Shielded, 6218ZZ C3 EM L627 (6218ZZ C3 EM L627)
- TRITAN Mast Guide Bearing, 1-in. Bore Dia., 2.937-in. Outside Dia., 1.00-in. Width (MG305DDA)
- Ntn Radial Ball Bearings