Shop All Tapered Roller Bearings
Ntn
NTN 12520, Tapered Roller Bearing Cup Single Cup 1938 In Od X 0625 In W Case Carburized Steel
Mfr # 12520
Zoro # G407379126
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 15.875 mm
- Min. Housing Shoulder Dia. (mm.) 45.5 mm
- Material Case Carburized Steel
- Max. House Fillet Radius (mm) 1.5 mm
- Outside Dia. (mm) 49.225 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 12520
- Zoro # G407379126
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cup Width | 15.875 mm |
Min. Housing Shoulder Dia. (mm.) | 45.5 mm |
Max. House Fillet Radius (mm) | 1.5 mm |
Outside Dia. (mm) | 49.225 mm |
Details
Material | Case Carburized Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 7.5Kw, 3490Rpm, 3Ph, 60Hz, D132S, 3728M, Tefc (EMM3711)
- GATES Power Curve Belts, B285PC (B285PC)
- TITAN PRO Motor Run Capacitor, 55 MFD, 5-1/2 In. H (TOCF55)
- DIXON 2" NPT Steel Combination Nipple Threaded (ST25)
- NTN Tapered Roller Bearing Assy., 30 mm (33112U)
- NTN Tapered Roller Bearing Cone, JLM506849 (JLM506849)
- NTN Tapered Roller Bearing Cone, 3780 (3780)
- NTN Tapered Roller Bearing Assy., 4T-30304 (30304)
- NTN NTN 4T-L68149, Tapered Roller Bearing Cone 13775 In Id X 066 In W (4T-L68149)
- NTN NTN 07210X, Tapered Roller Bearing Cup Single Cup 2 In Od X 05 In W Case Carburized Steel (07210X)
- TIMKEN TIM-595A, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 595A (595A)
- Ntn Tapered Roller Bearings