Shop All Radial Ball Bearings
Ntn
NTN 1218K, SelfAligning Ball Bearing 90 Mm Id X 160 Mm Od X 30 Mm W Tapered Bore Open
Mfr # 1218K
Zoro # G607381301
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Static Load Capacity 5300 lbf23500 N23.50 kN
- Temp. Range -40 to 250 ºF
- Dynamic Load Capacity (Lb.) 12900 lbf57500 N57.50 kN
- Type Self Aligning Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 1218K
- Zoro # G607381301
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Static Load Capacity | 5300 lbf23500 N23.50 kN |
Temp. Range | -40 to 250 ºF |
Dynamic Load Capacity (Lb.) | 12900 lbf57500 N57.50 kN |
Type | Self Aligning Ball Bearing |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER In-line filter (F400)
- A.O. SMITH Century FEH1026SF, HeatMaster Motor 460 Volts 1075 RPM 1/4 HP (FEH1026SF)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 28 # of Teeth (50BS28H X 1 1/2)
- FESTO Connecting Cable NEBU-M8G4-K-5-LE4 (NEBU-M8G4-K-5-LE4)
- NTN Radial Bearing, Double Seal, 40mm Bore (6308LLUC3/L627)
- NTN NTN 6010NR, RadialDeep Groove Ball Bearing 50 Mm Id X 80 Mm Od X 16 Mm W Open (6010NR)
- NTN Radial Ball Bearing, Sealed, 60mm Bore Dia (6312LLBC3/L627)
- NTN Radial/Deep Groove Ball Brg - 12 Mm Id X 32 Mm Od X 10 Mm W; Single Shielded (6201Z)
- NTN Radial Ball Bearing, Sealed, 12mm Bore Dia (6001LLBC3/L627)
- NTN NTN 6307 2Z, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Double Shielded (6307 2Z)
- SKF SKF-6307 2RS C3, Single Row Ball Brgs, 6307 2RS C3 (6307 2RS C3)
- Ntn Radial Ball Bearings