Shop All Radial Ball Bearings
Ntn
NTN 1213K, SelfAligning Ball Bearing 65 Mm Id X 120 Mm Od X 23 Mm W Tapered Bore Open
Mfr # 1213K
Zoro # G107380743
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Type Self Aligning Ball Bearing
- Temp. Range -40 to 250 ºF
- Static Load Capacity 2810 lbf12500 N12.50 kN
- Bearing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 1213K
- Zoro # G107380743
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Type | Self Aligning Ball Bearing |
Temp. Range | -40 to 250 ºF |
Static Load Capacity | 2810 lbf12500 N12.50 kN |
Bearing Material | Steel |
Dynamic Load Capacity (Lb.) | 6950 lbf31000 N31.00 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1"-11-1/2 Thread Size, H Series (BVHN16-16M)
- SPEEDAIRE Air Tank, Staionary, 202 PSI, 80 Gal, Horiz (3HDR3)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/4, L 3/4, PK3 (EF040612)
- MILLER STEPHENSON Dry Lubricant, Aerosol Can, 14 Oz. (MS-122XD)
- NTN Radial Ball Bearing, Shielded, 10mm Bore (6300ZZC3/L627)
- NTN Radial/Deep Groove Ball Bearing - 20 Mm Id X 42 Mm Od X 12 Mm W; Double Shielded (6004ZZ C3)
- NTN Radial Bearing, Sealed, 1.2500 In. Bore (R20LL/2AS)
- NTN NTN 6219, RadialDeep Groove Ball Bearing 95 Mm Id X 170 Mm Od X 32 Mm W Open (6219)
- NTN NTN 87008, RadialDeep Groove Ball Bearing 8 Mm Id X 24 Mm Od X 10319 Mm W Single Seal Single Shield (87008)
- NTN Medium Size Ball Bearing (6308ZZC3)
- SKF SKF-6202Z C3, Single Row Ball Brgs, 6202Z C3 (6202Z C3)
- Ntn Ball Bearings