Shop All Radial Ball Bearings
Ntn
NTN 1213K C3, SelfAligning Ball Bearing 65 Mm Id X 120 Mm Od X 23 Mm W Tapered Bore Open
Mfr # 1213K C3
Zoro # G307380437
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Dynamic Load Capacity (Lb.) 6950 lbf31000 N31.00 kN
- Type Self Aligning Ball Bearing
- Static Load Capacity 2810 lbf12500 N12.50 kN
- Temp. Range -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 1213K C3
- Zoro # G307380437
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Dynamic Load Capacity (Lb.) | 6950 lbf31000 N31.00 kN |
Type | Self Aligning Ball Bearing |
Static Load Capacity | 2810 lbf12500 N12.50 kN |
Temp. Range | -40 to 250 ºF |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapered Roller Bearing, Cone, 2.25-in. Bore Dia., 4.5-in. Outside Dia., 0.864-in. Width (387A)
- WESTAR Engine Mount, EM-2384 (EM-2384)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E35MWNS, 40:1, 56C/140TC)
- MORSE Pb Series Cam Clutch, PB-8A CLUTCH 1.00B LH (PB-8A CLUTCH 1.00B LH)
- NTN NTN 6204ZZNR, RadialDeep Groove Ball Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Double Shielded (6204ZZNR)
- NTN Radial Bearing, Double Seal, 30mm Bore (6006LLUC3/L627)
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 52 Mm Od X 15 Mm W; Double Sealed (6304 LLB)
- NTN RadialDeep Groove Ball Brg 90 Mm Id X 160 Mm Od X 30 Mm W Double Shielded, 6218ZZ C3 EM L627 (6218ZZ C3 EM L627)
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 72 Mm Od X 25 Mm W; Double Sealed (88507/2A)
- NTN NTN 2207, SelfAligning Ball Bearing 35 Mm Id X 72 Mm Od X 23 Mm W Cylindrical Bore Open (2207)
- SKF SKF-629 2Z, Single Row Ball Brgs, 629 2Z (629 2Z)
- Ntn Radial Ball Bearings