Shop All Radial Ball Bearings
Ntn
NTN 1211K, SelfAligning Ball Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Tapered Bore Open
Mfr # 1211K
Zoro # G007379649
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Outside Dia. 100 mm
- Width 21 mm
- Type Tapered Bore
- Dynamic Load Capacity 26900 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 1211K
- Zoro # G007379649
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 100 mm |
Width | 21 mm |
Details
Cage Material | Pressed Steel |
Type | Tapered Bore |
Dynamic Load Capacity | 26900 N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 2 (CB202616)
- SMC PU Tubing, OD 1/4", ID 0.17", 60 ft., Blue (TIUB07BU-20)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/2-14, 9/16-18, Strt (2242-8-6S)
- A.R. NORTH AMERICA Filter, Inlet (4370130)
- NTN Radial Bearing, Double Seal, 20mm Bore (6304LLUC3/L627)
- NTN Radial Ball Bearing, Sealed, 10mm Bore Dia (6300LLBC3/L627)
- NTN Radial Ball Bearing, Open, 17mm Bore Dia (6203C3)
- NTN Radial/Deep Groove Ball Brg - 65 Mm Id X 140 Mm Od X 33 Mm W; Open (6313 C3)
- NTN NTN 6007, RadialDeep Groove Ball Bearing 35 Mm Id X 62 Mm Od X 14 Mm W Open (6007)
- NTN NTN 6309, RadialDeep Groove Ball Bearing 45 Mm Id X 100 Mm Od X 25 Mm W Open (6309)
- NSK NSK 6208Z C4 X 28, 6200 Series Single Row Deep Groove Ball Bearing (6208Z C4 X 28)
- Ntn Ball Bearings