Shop All Radial Ball Bearings
Ntn
NTN 1209, SelfAligning Ball Bearing 45 Mm Id X 85 Mm Od X 19 Mm W Cylindrical Bore Open
Mfr # 1209
Zoro # G907379800
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Temp. Range -40 to 250 ºF
- Type Self Aligning Ball Bearing
- Ball Material Steel
- Dynamic Load Capacity (Lb.) 4950 lbf22000 N22.00 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 1209
- Zoro # G907379800
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Temp. Range | -40 to 250 ºF |
Type | Self Aligning Ball Bearing |
Ball Material | Steel |
Dynamic Load Capacity (Lb.) | 4950 lbf22000 N22.00 kN |
Static Load Capacity | 1650 lbf7350 N7.35 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, B41/5L440, V-Belt 5/8 X 44 (B41/5L440)
- LOC-LINE Vacuum Hose Round Nozzle, Anti Static (81303as)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 88501 (88501)
- D&D Timing Belt, 8M, 30 x 800mm PL, T100 (800-8M-30)
- NTN Radial Ball Bearing, Shielded, 30mm Bore (6206F604)
- NTN Radial/Deep Groove Ball Brg - 15 Mm Id X 42 Mm Od X 13 Mm W; Double Sealed (6302LLUC3/EM)
- NTN Radial Ball Bearing, Shielded, 12mm Bore (6201ZZC3/L627)
- NTN Cartridge Bearing, Double Seal, 17mm Bore (63203LLUC3/L627)
- NTN Radial/Deep Groove Ball Brg - 15.875 Mm Id X 40 Mm Od X 12 Mm W; Double Sealed (6203LLU 5/8 BORE)
- NTN Radial Ball Bearing, Open, 25mm Bore Dia (6305C3)
- SKF SKF-6215 C3, Single Row Ball Brgs, 6215 C3 (6215 C3)
- Ntn Radial Ball Bearings