Shop All Pillow Block Bearings
Ntn
Mounted Unit Cast Iron
Mfr # UCP311-200
Zoro # G709191532
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Locking Type Set Screw
- Temp. Range -40 to 250 ºF
- Static Load Capacity 10116 lbf45000 N45.00 kN
- Housing Material Cast Iron
- Bearing Lubrication Outer Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # UCP311-200
- Zoro # G709191532
- Country of Origin Japan
- Category Pillow Block Bearings
Details
Locking Type | Set Screw |
Temp. Range | -40 to 250 ºF |
Static Load Capacity | 10116 lbf45000 N45.00 kN |
Housing Material | Cast Iron |
Bearing Lubrication | Outer Ring |
Item | Pillow Block Unit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PT COUPLING 1-1/4" Id Punch-Lok Clamps, 5/8" Wide, 100PK (P100500)
- LOCTITE Dry Film Lubricant, 1.3 lb., Can, Black LB 8017 Moly Dry Film Lubricant (233501)
- LEESON Washdown Motor, 2 HP, 56C Frame (119472.00)
- AIGNEP USA Elbow Connector, 41/64" Hex, 3/8" Tube (85110-06-04)
- NTN Mounted Unit Cast Iron (UCP210-200)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UELPL-2.3/16M)
- NTN Pillow Block Bearing, Ball, 1" Bore (UELP-1M)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCP211-203D1)
- NTN Pillow Block Bearing, Ball, 1" Bore (UCPX-1M)
- NTN Pillow Block Bearing, Ball, 2-11/16" Bore (UCPX-2.11/16M)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FDC3)
- Ntn Pillow Block Bearings