Shop All Pillow Block Bearings
Ntn
Mounted Unit Cast Iron
Mfr # UCP307-107 D1
Zoro # G909191486
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Lubrication Outer Ring
- Housing Material Cast Iron
- Locking Type Set Screw
- Temp. Range -40 to 250 ºF
- Static Load Capacity 4294 lbf19100 N19.10 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # UCP307-107 D1
- Zoro # G909191486
- Country of Origin Japan
- Category Pillow Block Bearings
Details
Bearing Lubrication | Outer Ring |
Item | Pillow Block Unit |
Housing Material | Cast Iron |
Locking Type | Set Screw |
Temp. Range | -40 to 250 ºF |
Static Load Capacity | 4294 lbf19100 N19.10 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, XL, 30 Teeth, Length 6.0 In (1DHH1)
- COXREELS Roller Bracket T-Series (1829-1)
- LEESON AC Gearmotor, 92.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096069.00)
- COXREELS Hand Crank Hose Reel 1/2In. I.D., (1125-4-450)
- NTN Pillow Block Bearing, 1" Bore, SS/SS (SUCP205-16CCFG1)
- NTN Pillow Block Bearing, Ball, 1/2" Bore (UCP201-008D1)
- NTN Mounted Unit Cast Iron (UCP210-200)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UELPL-2.3/16M)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCPX-1.3/16M)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UELPL-1.11/16M)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, Low Base, Setscrew, #VPLS119 (VPLS119)
- Ntn Pillow Block Bearings