Shop All Pillow Block Bearings
Ntn
Mounted Unit Cast Iron
Mfr # UCP218D1
Zoro # G909191646
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Locking Type Set Screw
- Housing Material Cast Iron
- Temp. Range -40 to 250 ºF
- Bearing Lubrication Relubricatable
- Static Load Capacity 16100 lbf71500 N71.50 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # UCP218D1
- Zoro # G909191646
- Country of Origin Japan
- Category Pillow Block Bearings
Details
Locking Type | Set Screw |
Housing Material | Cast Iron |
Temp. Range | -40 to 250 ºF |
Item | Pillow Block Unit |
Bearing Lubrication | Relubricatable |
Static Load Capacity | 16100 lbf71500 N71.50 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON M Style Coupler, 1/4" MNPT, PK10 (716)
- CONTROL DEVICES Valve, Check, 1/2x1/2in (P5050-1EP)
- CONTINENTAL CONTITECH 6/3VX800 Banded Cogged V-Belt, 80" Outside Length, 2-9/32" Top Width, 6 Ribs (6/3VX800)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.15 in OD (482B)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UELPL-2.3/16M)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCPL-1.3/16M)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCPX-1.3/16M)
- NTN Pillow Block Bearing, Ball, 1-3/4" Bore (UCP-1.3/4M)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCPL-2.7/16M)
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore (UCPL-2.15/16M)
- PEER Pillow Block Unit Cast Iron Standard Shaft Height With Wide Inner Ring Eccentric Locking Collar (HCP206-19)
- Ntn Pillow Block Bearings