Shop All Pillow Block Bearings
Ntn
Mounted Unit Cast Iron
Mfr # UCP214-211
Zoro # G609191632
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Locking Type Set Screw
- Housing Material Cast Iron
- Static Load Capacity 9900 lbf44000 N44.00 kN
- Temp. Range -40 to 250 ºF
- Bearing Lubrication Relubricatable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # UCP214-211
- Zoro # G609191632
- Country of Origin Japan
- Category Pillow Block Bearings
Details
Locking Type | Set Screw |
Housing Material | Cast Iron |
Static Load Capacity | 9900 lbf44000 N44.00 kN |
Temp. Range | -40 to 250 ºF |
Item | Pillow Block Unit |
Bearing Lubrication | Relubricatable |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS Variable Ac Voltage Supply 0-120Vac (55AC10C)
- DAYTON Unit Bearing Motor, 1/47 HP, 1550 rpm, 230V (4YFH8)
- PARKER Filter Element, 20 Micron, 80 GPM, 150 PSI (930118Q)
- ARO Filter/Regulator, 6.20 In. H, 1.60 In. W (P39124-600)
- NTN Pillow Block Bearing, Ball, 1" Bore (UCPX05-100D1)
- NTN Pillow Block Bearing, Ball, 2" Bore (UELPL211-200D1W3)
- NTN Pillow Block Bearing, Ball, 1" Bore (UELPL-1M)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCP206-103D1)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UELP-2.3/16M)
- NTN Pillow Block Bearing, Ball, 1-3/8" Bore (UCP207-106D1)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS120)
- Ntn Pillow Block Bearings