Shop All Pillow Block Bearings
Ntn
Mounted Unit Cast Iron
Mfr # UCP212-204
Zoro # G109191781
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Lubrication Relubricatable
- Temp. Range -40 to 250 ºF
- Housing Material Cast Iron
- Locking Type Set Screw
- Static Load Capacity 8100 lbf36000 N36.00 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # UCP212-204
- Zoro # G109191781
- Country of Origin Japan
- Category Pillow Block Bearings
Details
Bearing Lubrication | Relubricatable |
Temp. Range | -40 to 250 ºF |
Housing Material | Cast Iron |
Item | Pillow Block Unit |
Locking Type | Set Screw |
Static Load Capacity | 8100 lbf36000 N36.00 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 3/4"-16 Thread (PB-JCFX-0808)
- MILTON Filter, Metal Bowl, 1/4" NPT (1018-8)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EM3770T)
- CLIMAX METAL PRODUCTS C-143 Set Screw Collar (C-143)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCPX-2.3/16M)
- NTN Pillow Block Bearing, Ball, 1/2" Bore (UCP201-008D1)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCP210-115D1)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UELPL208-108D1W3)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP206-104D1)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCP-2.7/16M)
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FCT5)
- Ntn Pillow Block & Flange Bearings