Shop All Pillow Block Bearings
Ntn
Mounted Unit Cast Iron
Mfr # UCP210
Zoro # G109191378
product price: $80.55
/ea
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range -40 to 250 ºF
- Static Load Capacity 5200 lbf23200 N23.20 kN
- Housing Material Cast Iron
- Locking Type Set Screw
- Bearing Lubrication Non-Relubricatable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # UCP210
- Zoro # G109191378
- Country of Origin Japan
- Category Pillow Block Bearings
Details
Temp. Range | -40 to 250 ºF |
Static Load Capacity | 5200 lbf23200 N23.20 kN |
Housing Material | Cast Iron |
Locking Type | Set Screw |
Bearing Lubrication | Non-Relubricatable |
Item | Pillow Block Unit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 3/8" (B753G)
- CARLISLE Belt, 5L510 (5L510)
- D&D 73" Outside Length, 5/8" Top Width, 1 Ribs (5VX730)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56 Frame (056B34D2027)
- NTN Mounted Unit Cast Iron (UCP204-012)
- NTN Pillow Block Bearing, Ball, 2" Bore (UCP211-200D1)
- NTN Pillow Block Bearing, Ball, 2-1/2" Bore (UCPX-2.1/2M)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UELP-1.1/2M)
- NTN Mounted Unit Cast Iron (UCP207-22 1-3/8)
- NTN Pillow Block Bearing, Ball, 1/2" Bore (UCPL-1/2M)
- CLESCO PBCM-BS-062 Pillow Block Bearing (PBCM-BS-062)
- Ntn Pillow Block & Flange Bearings