Shop All Pillow Block Bearings
Ntn
Mounted Unit Cast Iron
Mfr # UCP209D1
Zoro # G309191611
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Cast Iron
- Locking Type Set Screw
- Bearing Lubrication Relubricatable
- Temp. Range -40 to 250 ºF
- Static Load Capacity 4600 lbf20400 N20.40 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # UCP209D1
- Zoro # G309191611
- Country of Origin Japan
- Category Pillow Block Bearings
Details
Housing Material | Cast Iron |
Locking Type | Set Screw |
Item | Pillow Block Unit |
Bearing Lubrication | Relubricatable |
Temp. Range | -40 to 250 ºF |
Static Load Capacity | 4600 lbf20400 N20.40 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Storage Lid, HDPE, 6.25 in. H, Blue (34422)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Orange (100306)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 1/2 In (FCR20-8-8-A)
- BURNDY Oxide Inhibitor, Copper to Copper, 8oz (PENE8)
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore (UCPL-2.15/16M)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCPX12-207D1)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UELP-1.15/16M)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCP211-203D1)
- NTN Mounted Unit Cast Iron (UCP204-012)
- NTN Mounted Unit Cast Iron (UCP207-22 1-3/8)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FCP4)
- Ntn Pillow Block Bearings