Shop All Pillow Block Bearings
Ntn
Mounted Unit Cast Iron
Mfr # UCP209-111
Zoro # G309191543
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Static Load Capacity 4600 lbf20400 N20.40 kN
- Housing Material Cast Iron
- Temp. Range -40 to 250 ºF
- Bearing Lubrication Relubricatable
- Locking Type Set Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # UCP209-111
- Zoro # G309191543
- Country of Origin Japan
- Category Pillow Block Bearings
Details
Static Load Capacity | 4600 lbf20400 N20.40 kN |
Item | Pillow Block Unit |
Housing Material | Cast Iron |
Temp. Range | -40 to 250 ºF |
Bearing Lubrication | Relubricatable |
Locking Type | Set Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Oiler, Pistol, 1 Pint, Rigid Spout (2LAK3)
- TRITAN Roller Chain, Double Strand, 10 ft. (25-2R X 10FT)
- DYNABRADE Exhaust Cover, Non-Vacuum, Extreme, 59342 (59342)
- K-RAIN Solenoid Kit 1 in. 0 psi (P3004755)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCP1.7/16MFG1)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UCP-3/4MFG1)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCPX11-203D1)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UCPX-1.1/4M)
- NTN Pillow Block Bearing, Ball, 1-7/8" Bore (UELPL-1.7/8M)
- NTN Pillow Block Bearing, Ball, 1-1/8" Bore (UCP-1.1/8M)
- DAYTON 1F628 Pillow Block Bearing (1F628)
- Ntn Pillow Block & Flange Bearings