Shop All Pillow Block Bearings
Ntn
Mounted Unit Cast Iron
Mfr # UCP207-105D1
Zoro # G709191808
product price: $55.25
/ea
$55.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Static Load Capacity 3450 lbf15300 N15.30 kN
- Locking Type Set Screw
- Housing Material Cast Iron
- Bearing Lubrication Relubricatable
- Temp. Range -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # UCP207-105D1
- Zoro # G709191808
- Country of Origin Japan
- Category Pillow Block Bearings
Details
Static Load Capacity | 3450 lbf15300 N15.30 kN |
Locking Type | Set Screw |
Housing Material | Cast Iron |
Bearing Lubrication | Relubricatable |
Item | Pillow Block Unit |
Temp. Range | -40 to 250 ºF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Battery Box, Group 24 Snap Top (33-0093)
- POWERFLITE 4L200 20" Outside Length, 1/2" Top Width, 1 Ribs (4L200-2)
- SKF SKF 208, Max Type Ball Brgs, SKF 208 (208)
- KBC Ball Bearing, 55mm x 120mm x 29mm, single row deep groove ball bearing, two contact seals, C3 Fit (6311-2RS KBC)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCPX-1.15/16M)
- NTN Pillow Block Bearing, Ball, 1-3/8" Bore (UELPL-1.3/8M)
- NTN Pillow Block Bearing, Ball, 7/8" Bore (UCP205-014D1)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCPX-2.3/16M)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCPX09-111D1)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UELP-2.3/16M)
- TRITAN Pillow Block Bearing, Ball, 15/16 in Bore (UCP205-15)
- Ntn Pillow Block Bearings