Shop All Pillow Block Bearings
Ntn
Mounted Unit Cast Iron
Mfr # UCP207-104
Zoro # G209191742
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Locking Type Set Screw
- Temp. Range -40 to 250 ºF
- Static Load Capacity 3450 lbf15300 N15.30 kN
- Housing Material Cast Iron
- Bearing Lubrication Relubricatable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # UCP207-104
- Zoro # G209191742
- Country of Origin Japan
- Category Pillow Block Bearings
Details
Locking Type | Set Screw |
Item | Pillow Block Unit |
Temp. Range | -40 to 250 ºF |
Static Load Capacity | 3450 lbf15300 N15.30 kN |
Housing Material | Cast Iron |
Bearing Lubrication | Relubricatable |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Female JIC (24708N-608)
- DAYTON B30 V-Belt, 33" Outside Length, 21/32" Top Width, 1 Ribs (1A103)
- LINCOLN LUBRICATION Hydraulic Coupler (5852)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP67)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UCP-3/4M)
- NTN Pillow Block Bearing, Ball, 1" Bore (ZUCPPL205-16)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (ARP-5/8)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCPX09-111D1)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCP-1.1/2MFG1)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (SUCP206-20)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCP-2.7/16M)
- Ntn Pillow Block & Flange Bearings