Shop All Pillow Block Bearings
Ntn
Mounted Unit Cast Iron
Mfr # UCP205D1
Zoro # G009191560
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Cast Iron
- Bearing Lubrication Relubricatable
- Static Load Capacity 1760 lbf7850 N7.85 kN
- Temp. Range -40 to 250 ºF
- Locking Type Set Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # UCP205D1
- Zoro # G009191560
- Country of Origin Japan
- Category Pillow Block Bearings
Details
Housing Material | Cast Iron |
Bearing Lubrication | Relubricatable |
Static Load Capacity | 1760 lbf7850 N7.85 kN |
Item | Pillow Block Unit |
Temp. Range | -40 to 250 ºF |
Locking Type | Set Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Compressor Installation Kit, 1/ (38335402)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 40 Chain Size, 10 # of Teeth (40BS10H X 1/2)
- APPLETON ELECTRIC Thread Lubricant, Gen Purp, NonCond, 4 Oz (TLNC-4)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCPX-1.1/2M)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCPX-2.3/16M)
- NTN Mounted Unit Cast Iron (UCP204-20)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCPL-1.11/16M)
- NTN Pillow Block Bearing, Ball, 1" Bore (UELPL205-100D1W3)
- NTN Bearing, 1-1/4" Bore Dia., SS Housing (SUCPA206-20CCFG1)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/8" Bore (NP-22)
- Ntn Pillow Block Bearings