Shop All Pillow Block Bearings
Ntn
Mounted Unit Cast Iron
Mfr # UCP204-012
Zoro # G409191566
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range -40 to 250 ºF
- Static Load Capacity 1500 lbf6650 N6.65 kN
- Bearing Lubrication Relubricatable
- Housing Material Cast Iron
- Locking Type Set Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # UCP204-012
- Zoro # G409191566
- Country of Origin Japan
- Category Pillow Block Bearings
Details
Temp. Range | -40 to 250 ºF |
Static Load Capacity | 1500 lbf6650 N6.65 kN |
Bearing Lubrication | Relubricatable |
Item | Pillow Block Unit |
Housing Material | Cast Iron |
Locking Type | Set Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal (16X40X7 CRW1 R)
- IKO Shell Needle Roller Bearing, Inch, #BA98ZOH (BA98ZOH)
- BOWER Tapered Roller Bearing Cone - 1 In Id X 0.58 In W (L44643)
- DAYTON BX84 Cogged V-Belt, 87" Outside Length, 21/32" Top Width, 1 Ribs (3GXC1)
- NTN Mounted Unit Cast Iron (UCP307 1-7/16WB)
- NTN Pillow Block Bearing, Ball, 1" Bore (UCPX05-100D1)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (ARP-1.1/4S)
- NTN Mounted Unit Cast Iron (UCP202 009D1)
- NTN Mounted Unit Cast Iron (UCP210-200)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (UELPL-5/8M)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (3FDA4)
- Ntn Pillow Block Bearings