Shop All Flange Bearings
Ntn
Mounted Unit Cast Iron
Mfr # UCFL204
Zoro # G509191954
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 to 120 deg C
- Housing Material Cast Iron
- Bearing Material Through Hardened
- Static Load Capacity 1495 lbf6650 N6.65 kN
- Cage Material Pressed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # UCFL204
- Zoro # G509191954
- Country of Origin Japan
- Category Flange Bearings
Details
Temp. Range | -40 to 120 deg C |
Housing Material | Cast Iron |
Bearing Material | Through Hardened |
Static Load Capacity | 1495 lbf6650 N6.65 kN |
Cage Material | Pressed Steel |
Lubrication | Outer Ring |
Locking Type | Set Screw |
Bearing Type | Ball Bearing |
Seal Material | Nitrile Rubber |
Item | 2-Bolt Rhombus Flanged Unit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" ID x 100 ft. PVC Air Hose 250 PSI BL (PLB10025-100)
- TIMKEN TIM-1986, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 1986 (1986)
- D&D 153" Outside Length, 7/8" Top Width, 1 Ribs (C149)
- DDS Shaft Seal, TC, 0.5in ID, Nitrile Rubber (IN12.725.46.35TC)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (ARFLU-1.1/4S)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UCFLU-1.1/2M)
- NTN Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (UCFU-2.15/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCF208-108D1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (SUCF208-24)
- NTN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (UCFL207-107D1)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (3FCZ3)
- Ntn Flange Bearings