Shop All Flange Bearings
Ntn
Mounted Unit Cast Iron
Mfr # UCFC206-103 D1
Zoro # G509192081
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Static Load Capacity 2540 lbf11300 N11.30 kN
- Seal Material Nitrile Rubber
- Locking Type Set Screw
- Lubrication Relubricatable
- Temp. Range -40 to 120 deg C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # UCFC206-103 D1
- Zoro # G509192081
- Country of Origin Japan
- Category Flange Bearings
Details
Static Load Capacity | 2540 lbf11300 N11.30 kN |
Seal Material | Nitrile Rubber |
Locking Type | Set Screw |
Lubrication | Relubricatable |
Temp. Range | -40 to 120 deg C |
Item | 4-Bolt Round Flanged Unit |
Bearing Type | Ball Bearing |
Housing Material | Cast Iron |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES GlobalSpiral Couplings (12GS-12MP)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3/4 in. Drive Universal Joint (49-66-6730)
- CLIMAX METAL PRODUCTS 3/4" ID Nonmetallic Set Collarshaft Collar, Acetal (NC-075)
- BESTORQ Aftermarket HUTCHINSON DIVISION B75 Replacement Belt, B75 (B75)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFU-1.1/2M)
- NTN Flange Bearing, 4-Bolt, Ball, 3" Bore (UCFU-3M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UCFU-1.7/16M)
- NTN Flange Bearing, 4-Bolt, 2" Bore Dia. (SUCF211-32C0FG1)
- NTN Mounted Unit Cast Iron (UCF208-24 1-1/2)
- NTN Flange Bearing, 2-Bolt, 1" Bore, SS/SS (SUCFL205-16CCFG1)
- ZORO SELECT 1/4-20X5/8 HEX FLANGE FRAME BOLT GR8 BLK PHOS (1410BF)
- Ntn Pillow Block & Flange Bearings