Shop All Radial Ball Bearings
Ntn
Medium Size Ball Bearing
Mfr # 6313ZZC3
Zoro # G109115800
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Type Deep Groove Ball Bearing
- Temp. Range -40 to 250 ºF
- Static Load Capacity 13500 lbf60000 N60.00 kN
- Bearing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6313ZZC3
- Zoro # G109115800
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Type | Deep Groove Ball Bearing |
Temp. Range | -40 to 250 ºF |
Static Load Capacity | 13500 lbf60000 N60.00 kN |
Bearing Material | Steel |
Dynamic Load Capacity (Lb.) | 23150 lbf103000 N103.00 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 1/2 in Bore, PTFE Steel (ZUSAB-PB-874)
- MASTER PNEUMATIC LUBRICATOR (BL237D-6QW)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUD1301B)
- TOMPKINS Hydraulic Fitting-Steel03FJ-04MJ (2406-03-04)
- NTN Radial Ball Bearing, Sealed, 15mm Bore Dia (6202LLBC3/L627)
- NTN NTN 6305LU, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Single Sealed (6305LU)
- NTN NTN 6305 2Z, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Double Shielded (6305 2Z)
- NTN Radial Bearing, Double Seal, 35mm Bore (6007LLUC3/L627)
- NTN NTN R16LLU, RadialDeep Groove Ball Bearing 1 In Id X 2 In Od X 05 In W Double Sealed (R16LLU)
- NTN NTN 6200LL, RadialDeep Groove Ball Brg 10 Mm Id X 30 Mm Od X 9 Mm W Double Sealed, NTN 6200LL (6200LL)
- SKF SKF-6320, Single Row Ball Brgs, 6320 (6320)
- Ntn Ball Bearings