Shop All Radial Ball Bearings
Ntn
Medium Size Ball Bearing
Mfr # 6313ZZ C3
Zoro # G009115825
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Type Deep Groove Ball Bearing
- Temp. Range -40 to 250 ºF
- Bearing Material Steel
- Static Load Capacity 13500 lbf60000 N60.00 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6313ZZ C3
- Zoro # G009115825
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Type | Deep Groove Ball Bearing |
Temp. Range | -40 to 250 ºF |
Bearing Material | Steel |
Static Load Capacity | 13500 lbf60000 N60.00 kN |
Dynamic Load Capacity (Lb.) | 23150 lbf103000 N103.00 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Pump Motor, 2HP, 1745,143/5JM (00218OT3E145JM-S)
- GREENLEE Water Pump, Hyd, 2 In Outlet, 275 GPM Max (H4665A)
- REELCRAFT 1/2" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601020-25)
- DAYTON 5L950 V-Belt, 95" Outside Length, 21/32" Top Width, 1 Ribs (3GWF7)
- NTN NTN 6002, RadialDeep Groove Ball Bearing 15 Mm Id X 32 Mm Od X 9 Mm W Open (6002)
- NTN Radial/Deep Groove Ball Bearing - 43 MM Id X 68 MM Od X 13 MM W (SC0929)
- NTN Radial/Deep Groove Ball Brg - 65 Mm Id X 120 Mm Od X 23 Mm W; Open (6213N)
- NTN NTN 6202ZZ, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 11 Mm W Double Shielded (6202ZZ)
- NTN NTN 6202ZZNR, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 11 Mm W Double Shielded (6202ZZNR)
- NTN Radial Ball Bearing, Nylon, 0.7200 In. W (203RRAR10)
- NSK NSK 6300ZZ C3, 6300 Series Single Row Deep Groove Ball Bearing (6300ZZ C3)
- Ntn Ball Bearings