Shop All Radial Ball Bearings
Ntn
Medium Size Ball Bearing
Mfr # 6313 ZZC3
Zoro # G509119828
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Type Deep Groove Ball Bearing
- Dynamic Load Capacity (Lb.) 23150 lbf103000 N103.00 kN
- Bearing Material Steel
- Static Load Capacity 13500 lbf60000 N60.00 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6313 ZZC3
- Zoro # G509119828
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Type | Deep Groove Ball Bearing |
Dynamic Load Capacity (Lb.) | 23150 lbf103000 N103.00 kN |
Bearing Material | Steel |
Static Load Capacity | 13500 lbf60000 N60.00 kN |
Temp. Range | -40 to 250 ÂşF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 36 In, 3/8 NPT (R2-8-36M)
- IGUS IGUS TW-01-20 DryLin-T Polymer-Lined Profile Guide - Size 20 (TW-01-20)
- BERLISS 30mm x 55mm x 13mm, sngl row deep groove ball bearing, ABEC 3, Z2V2, 2 shields, C3 radial clearance (6006-ZZ BERLISS)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 5TBZ10, Return Line, 10 micron (ZX-5TBZ10)
- NTN Radial Bearing, Double Seal, 50mm Bore (6210LLUC3/L627)
- NTN Radial Bearing, Shield, 1.0000 In. Bore (R16ZZ/2AS)
- NTN R8 ZZ, RadialDeep Groove Ball Brg 05 In Id X 1125 In Od X 03125 In W Double Shielded (R8 ZZ)
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 14 Mm W; Double Shielded (6204ZZ C4)
- NTN NTN 6011, RadialDeep Groove Ball Bearing 55 Mm Id X 90 Mm Od X 18 Mm W Open (6011)
- NTN Radial/Deep Groove Ball Brg - 12 Mm Id X 32 Mm Od X 10 Mm W; Single Shielded (6201ZC3)
- SKF Single Row Ball Bearings, Shielded (6307ZNR/C3)
- Ntn Ball Bearings