Shop All Radial Ball Bearings
Ntn
Medium Size Ball Bearing
Mfr # 6308ZZ C3
Zoro # G509120046
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Bearing Material Steel
- Temp. Range -40 to 250 ºF
- Type Deep Groove Ball Bearing
- Static Load Capacity 5400 lbf24000 N24.00 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6308ZZ C3
- Zoro # G509120046
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Bearing Material | Steel |
Temp. Range | -40 to 250 ºF |
Type | Deep Groove Ball Bearing |
Static Load Capacity | 5400 lbf24000 N24.00 kN |
Dynamic Load Capacity (Lb.) | 10110 lbf45000 N45.00 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Alloy Steel, 1.000 In D, 42 In (QS 1 L 42)
- NTN NTN 62/22, RadialDeep Groove Ball Bearing 22 Mm Id X 50 Mm Od X 14 Mm W Open (62/22)
- TSUBAKI Chain Link, Single Strand, #160 (160 CONNECTING LINK)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B17)
- NTN NTN 608ZZ/5C, RadialDeep Groove Ball Brg 8 Mm Id X 22 Mm Od X 7 Mm W Double Shielded, NTN 608ZZ5C (608ZZ/5C)
- NTN NTN 634ZZ, RadialDeep Groove Ball Bearing 4 Mm Id X 16 Mm Od X 5 Mm W Double Shielded (634ZZ)
- NTN Radial Ball Bearing, Sealed, 17mm Bore Dia (6203LLBC3/L627)
- NTN NTN 6205LLB, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Double Sealed (6205LLB)
- NTN NTN 6312ZZ, RadialDeep Groove Ball Bearing 60 Mm Id X 130 Mm Od X 31 Mm W Double Shielded (6312ZZ)
- NTN NTN 88507, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 25 Mm W Double Sealed (88507)
- SKF SKF-6209 2RS, Single Row Ball Brgs, 6209 2RS (6209 2RS)
- Ntn Radial Ball Bearings