Shop All Radial Ball Bearings
Ntn
Medium Size Ball Bearing
Mfr # 6308 ZZ C3/EM
Zoro # G009120119
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Static Load Capacity 5400 lbf24000 N24.00 kN
- Temp. Range -40 to 250 ºF
- Dynamic Load Capacity (Lb.) 10110 lbf45000 N45.00 kN
- Type Deep Groove Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6308 ZZ C3/EM
- Zoro # G009120119
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Static Load Capacity | 5400 lbf24000 N24.00 kN |
Temp. Range | -40 to 250 ºF |
Dynamic Load Capacity (Lb.) | 10110 lbf45000 N45.00 kN |
Type | Deep Groove Ball Bearing |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/4 in Bore, 6 in Stroke, Round Body Double Acting (1.25DSR06.00)
- CORNWELL TOOLS Throttle Seat (RS501805)
- GREENLEE Wrench, Combo Ratchet 7/8 (0354-21)
- DAYTON AC Gearmotor, 65 in-lb Max. Torque, 10 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JD97)
- NTN RadialDeep Groove Ball Brg 20 Mm Id X 47 Mm Od X 14 Mm W Open, 6204UC3 (6204UC3)
- NTN Disc Bearing, 1.25 In. Hex Bore (HPC104TPA)
- NTN NTN 6205ZC3, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Single Shielded (6205ZC3)
- NTN Radial Ball Bearing, Sealed, 45mm Bore Dia (6209LLBC3/L627)
- NTN Radial Ball Bearing, Shielded, 8mm Bore (628ZZ/1K)
- NTN 6200 Series, Single Row Radial/Deep Groove Ball Bearing, 10Mm Id X 30Mm Od X9Mm W, Single Shield (6200Z C3/1E)
- SKF SKF-307ZNR, Max Type Ball Brgs, 307ZNR (307ZNR)
- Ntn Radial Ball Bearings