Shop All Radial Ball Bearings
Ntn
Medium Size Ball Bearing
Mfr # 6211LLUC3
Zoro # G009118895
product price: $78.65
/ea
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Temp. Range -40 to 250 ºF
- Static Load Capacity 6550 lbf29200 N29.20 kN
- Bearing Seal Type Contact
- Seal Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6211LLUC3
- Zoro # G009118895
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Temp. Range | -40 to 250 ºF |
Static Load Capacity | 6550 lbf29200 N29.20 kN |
Bearing Seal Type | Contact |
Seal Material | Nitrile Rubber |
Type | Deep Groove Ball Bearing |
Dynamic Load Capacity (Lb.) | 10790 lbf48000 N48.00 kN |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Supply (TT10Z916PSG)
- ACCU-LUBE Synthetic Lubricant, MQL, 1 Gal, VOC Free (LBSYNT01)
- FESTO Push-In T-Fitting QSTF-G3/8-8 (QSTF-G3/8-8)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: McQuay Replacement For: 879-382-562-ZB-00 (D1142)
- NTN NTN 6009, RadialDeep Groove Ball Bearing 45 Mm Id X 75 Mm Od X 16 Mm W Open (6009)
- NTN Radial/Deep Groove Ball Brg - 40 Mm Id X 90 Mm Od X 23 Mm W; Double Sealed (6308LLU)
- NTN Radial/Deep Groove Ball Brg - 12 Mm Id X 32 Mm Od X 10 Mm W; Single Sealed (6201LB)
- NTN NTN 6310ZZ, RadialDeep Groove Ball Bearing 50 Mm Id X 110 Mm Od X 27 Mm W Double Shielded (6310ZZ)
- NTN NTN 6005NR, RadialDeep Groove Ball Bearing 25 Mm Id X 47 Mm Od X 12 Mm W Open (6005NR)
- NTN Radial Ball Bearing, Sealed, 17mm Bore Dia (6203FT150)
- WILTON Bearing Plain (9105041)
- Ntn Ball Bearings