Shop All Needle Roller Bearings
Ntn
Machined Ring Needle Roller Bearing W/O Inner Ring - 48 Mm Id X 62 Mm Od X 22 Mm W
Mfr # RNA4908R
Zoro # G309113873
original price:
$46.09
18% off
new price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Needle Roller Bearing
- Static Load Capacity (N) 15000 lbf66500 N66.50 kN
- Dynamic Load Capacity (N) 9800 lbf43500 N43.50 kN
- Temp. Range (F) -40 to 250 ºF
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # RNA4908R
- Zoro # G309113873
- Country of Origin Japan
- Category Needle Roller Bearings
Details
Type | Needle Roller Bearing |
Static Load Capacity (N) | 15000 lbf66500 N66.50 kN |
Dynamic Load Capacity (N) | 9800 lbf43500 N43.50 kN |
Temp. Range (F) | -40 to 250 ºF |
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 8.00" OD (5V803)
- BAILEY HYDRAULICS Bearing Split Hardened Bushings: 1", 1 1/4" Od With 1" Length, 153858 (153858)
- D&D Timing Belt, XL, 0.37 x 16in PL, T80 (160XL037)
- TOMPKINS Hydraulic Fitting-International08FP-18X1.5MM (7455-08-18)
- NTN NTN HK3516LL, Drawn Cup Needle Roller Bearing Double Sealed 35 Mm Id X 42 Mm Od X 16 Mm W (HK3516LL)
- NTN NTN HK1010, Drawn Cup Needle Roller Bearing 10 Mm Id X 14 Mm Od X 10 Mm W (HK1010)
- NTN NTN HK4020, Drawn Cup Needle Roller Bearing 40 Mm Id X 47 Mm Od X 20 Mm W (HK4020)
- NTN NTN HMK2230, Drawn Cup Needle Roller Bearing 22 Mm Id X 29 Mm Od X 30 Mm W (HMK2230)
- NTN Machined Ring Needle Roller Bearing W/ Inner Ring - 25 Mm Id X 42 Mm Od X 17 Mm W (NA4905)
- INA Needle Brg, Bore 35mm, OD 50mm (NKI35/20-TV-XL)
- KOYO Needle Roller Brg, 1012, 5/8in Bore, Open (BH-1012)
- Ntn Roller Bearings