Shop All Needle Roller Bearings
Ntn
Machined Ring Needle Roller Bearing W/O Inner Ring - 10 Mm Id X 17 Mm Od X 12 Mm W
Mfr # NK10/12 T2
Zoro # G509123207
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Needle Roller Bearing
- Temp. Range (F) -40 to 250 ºF
- Static Load Capacity (N) 1150 lbf5100 N5.10 kN
- Cage Material Nylon
- Dynamic Load Capacity (N) 1020 lbf4550 N4.55 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # NK10/12 T2
- Zoro # G509123207
- Country of Origin Japan
- Category Needle Roller Bearings
Details
Type | Needle Roller Bearing |
Temp. Range (F) | -40 to 250 ºF |
Static Load Capacity (N) | 1150 lbf5100 N5.10 kN |
Cage Material | Nylon |
Dynamic Load Capacity (N) | 1020 lbf4550 N4.55 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Paper, 2 Microns (376P)
- SIMPLE GREEN Simple Green Anti-Spatter, 32 oz. (1410001213452)
- TOTALTURF Steel Quick Connect Air Plug, 0.25 in. x 0.25 in. Female NPT (TO1677592)
- DDS Shaft Seal, TC, 1.812in ID, Nitrile Rubber (IN46.0363.59.52TC)
- NTN Machined Ring Needle Roller Bearing W/ Inner Ring - 25 Mm Id X 42 Mm Od X 17 Mm W (NA4905)
- NTN NTN HK4020, Drawn Cup Needle Roller Bearing 40 Mm Id X 47 Mm Od X 20 Mm W (HK4020)
- NTN NTN HK1010, Drawn Cup Needle Roller Bearing 10 Mm Id X 14 Mm Od X 10 Mm W (HK1010)
- NTN NTN HK3516LL, Drawn Cup Needle Roller Bearing Double Sealed 35 Mm Id X 42 Mm Od X 16 Mm W (HK3516LL)
- NTN NTN HMK2230, Drawn Cup Needle Roller Bearing 22 Mm Id X 29 Mm Od X 30 Mm W (HMK2230)
- KOYO Needle Roller Brg, 1212, 3/4in Bore, Open (B-1212-OH)
- RBC Pitchlign Heavy Duty Needle Roller Bearings And Inner Rings (SJ7215)
- Ntn Roller Bearings