Shop All Insert Bearings
Ntn
Insert Bearing, Dia. 1-7/16 In, O. D. 72mm
Mfr # ZUC207-23
Zoro # G5184724
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 7/16 in
- Bearing Material Zinc Coated Beraing Steel
- Series ZUC
- Width 42.9 mm
- Locking Type Setscrew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # ZUC207-23
- Zoro # G5184724
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Width | 42.9 mm |
Inside Dia. | 1 7/16 in |
Outside Dia. | 72 mm |
Ring End to Center Width | 1 in |
Outer Ring Width | 0.787 in |
Outside Diameter | 2 53/64 in |
Bore Diameter | 1 7/16 in |
Inner Ring Width | 42.9 mm |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ZUC207-23, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 7/16 in, Closure Double Sealed, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Outer Ring Width 0.787 in, Outside Diameter 2 53/64 in, Plain Bearing Material Zinc Plated Through Hardened Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (5KC49NN2130X)
- PARKER Pressure Control Valve, 1/2 NPT, 10 PSI (637B-1-1/2-2)
- POWERFLITE 5L740 74" Outside Length, 21/32" Top Width, 1 Ribs (5L740-2)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 77.3 in L Outside, 11/32 in THK (AX75)
- NTN Insert Ball Bearing, Bore 1 In (UCS205-100LD1NR)
- NTN Ball Insert Brg - 1.25 In Id X 2.4409 In Od X 1.4055 In W; Eccenctric Collar (AEL-206-1-1/4)
- NTN Insert Ball Bearing, Bore 7/8 In (UCS205-014LD1NR)
- NTN Ball Insert Brg - 0.5 In Id X 1.5748 In Od X 1.126 In W; Eccenctric Collar (NPC008PPC 1/2)
- NTN Ball Insert Brg - 50 Mm Id X 90 Mm Od X 51.6 Mm W; Set Screw (UC210)
- NTN Ball Insert Brg - 1.9375 In Id X 3.5433 In Od X 2.0315 In W; Set Screw (UC210-115 1-15/16)
- SKF SKF YET207-104 1-1/4, Insert Ball Bearings (YET207-104 1-1/4)
- Ntn Ball Bearings