Shop All Insert Bearings
Ntn
Insert Bearing, Dia. 1-3/16 In, O. D. 62mm
Mfr # ZUC206-19
Zoro # G5184471
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/16 in
- Width 38.1 mm
- Outside Dia. 62 mm
- Series ZUC
- Inside Dia. 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # ZUC206-19
- Zoro # G5184471
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Width | 38.1 mm |
Outside Dia. | 62 mm |
Inside Dia. | 1 3/16 in |
Ring End to Center Width | 0.874 in |
Bore Diameter | 1 3/16 in |
Outside Diameter | 2 7/16 in |
Inner Ring Width | 38.1 mm |
Outer Ring Width | 0.748 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ZUC206-19, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/16 in, Closure Double Sealed, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 2 7/16 in, Plain Bearing Material Zinc Plated Through Hardened Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, LH, 3/4-16 (CFL12)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA452O000000)
- MAXIM Seal Kit, For 4 In Bore Tie Rod Cylinder (204508)
- SKF SKF-1215, Self Aligning Ball Brgs, 1215 (1215)
- NTN Ball Insert Brg - 1.25 In Id X 2.4409 In Od X 1.5 In W; Set Screw (UC206-104D1)
- NTN NTN AEL205-100, Ball Insert Bearing 1 In Id X 20472 In Od X 12205 In W Eccenctric Collar (AEL205-100)
- NTN Ball Insert Brg - 0.75 In Id X 1.8504 In Od X 1.2205 In W; Eccenctric Collar (AEL 204-012)
- NTN Ball Insert Brg - 1.25 In Id X 2.4409 In Od X 1.4055 In W; Eccenctric Collar (AEL-206-1-1/4)
- NTN Ball Insert Brg - 1 In Id X 2.0472 In Od X 1.2205 In W; Eccenctric Collar (A-AEL205-014D1W 3)
- NTN NTN AR204-012, Ball Insert Bearing 075 In Id X 18504 In Od X 10039 In W Set Screw (AR204-012)
- HHIP SNMA-643 Coated Carbide Insert (6001-8643)
- Ntn Insert Bearings