Shop All Insert Bearings
Ntn
Insert Ball Bearing, Bore Dia. 3/4 In
Mfr # SUC204-12FG1
Zoro # G5169647
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Locking Type Setscrew
- Width 31 mm
- Outside Dia. 47 mm
- Dynamic Load Capacity (Lb.) 2,450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # SUC204-12FG1
- Zoro # G5169647
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 3/4 in |
Width | 31 mm |
Outside Dia. | 47 mm |
Inside Dia. | 3/4 in |
Inner Ring Width | 31 mm |
Outer Ring Width | 0.669 in |
Ring End to Center Width | 0.72 in |
Outside Diameter | 1 27/32 in |
Bore Diameter | 3/4 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SUC204-12FG1, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3/4 in, Closure Double Sealed, Lubricant Material Non-Relubricatable, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Outer Ring Width 0.669 in, Outside Diameter 1 27/32 in, Plain Bearing Material High Carbon Chrome Steel, Ring Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-1/4 (CB202410)
- BESTORQ Aftermarket FOSTER B51 Replacement Belt, B51 (B51)
- MONARCH DC Snowplow, Power Unit, 12VDC, 3000 psi (M-3593-0164)
- SOLBERG Coalescing Cartridge Filter, 7 cfm (FG7)
- NTN Insert Ball Bearing, Bore 1-1/4 In (UCS206-104LD1NR)
- NTN NTN CS203LLU, Ball Insert Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed (CS203LLU)
- NTN NTN UC205-014D1, Ball Insert Bearing 0875 In Id X 20472 In Od X 13425 In W Set Screw (UC205-014D1)
- NTN Insert Bearing, Dia. 1-3/16 In, O. D. 62mm (ZUC206-19)
- NTN Insert Bearing, Dia. 3/4 In, O. D. 47mm (ZUC204-12)
- NTN NTN AEL204-012D1, Ball Insert Bearing 075 In Id X 18504 In Od X 12205 In W Eccenctric Collar (AEL204-012D1)
- HHIP TDEX 43 TiN Coated C-5 Carbide Insert (6062-0430)
- Ntn Insert Bearings