Shop All Insert Bearings
Ntn
Insert Ball Bearing, Bore Dia. 1-1/2 In
Mfr # SUC208-24FG1
Zoro # G5169656
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/2 in
- Locking Type Setscrew
- Outside Dia. 80 mm
- Bearing Material Stainless Steel
- Inside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUC208-24FG1
- Zoro # G5169656
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Outside Dia. | 80 mm |
Inside Dia. | 1 1/2 in |
Width | 49.2 mm |
Bore Diameter | 1 1/2 in |
Ring End to Center Width | 1.189 in |
Outer Ring Width | 0.826 in |
Outside Diameter | 3 9/64 in |
Inner Ring Width | 49.2 mm |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SUC208-24FG1, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/2 in, Closure Double Sealed, Lubricant Material Non-Relubricatable, Maximum Speed 3,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Outer Ring Width 0.826 in, Outside Diameter 3 9/64 in, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP56X5/8 (2VP56X5/8)
- NACHI 22200 Spherical Roller Bearing, 22210EXQW33C3 (22210EXQW33C3)
- MI-T-M Quick Connect Socket (17-0029)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 4" L (GS3125-40)
- NTN NTN UCS205LD1NR, Ball Insert Bearing 25 Mm Id X 52 Mm Od X 34 Mm W Set Screw (UCS205LD1NR)
- NTN Insert Ball Bearing, Bore 1 In (UCS205-100LD1NR)
- NTN NTN A-UEL209-112D1, Ball Insert Bearing 175 In Id X 33465 In Od X 22165 In W Eccenctric Collar (A-UEL209-112D1)
- NTN NTN A-AEL205-100D1, Ball Insert Bearing 1 In Id X 20472 In Od X 12205 In W Eccenctric Collar (A-AEL205-100D1)
- NTN Ball Insert Brg - 25 Mm Id X 52 Mm Od X 34.1 Mm W; Set Screw (UC205-104 1-1/4)
- NTN Ball Insert Brg - 1 In Id X 2.0472 In Od X 1.2205 In W; Eccenctric Collar (A-AEL205-014D1W 3)
- HHIP GTR-4.8 C-6 Cut-Off & Grooving Carbide Insert (6024-1015)
- Ntn Insert Bearings