Shop All Insert Bearings
Ntn
Insert Ball Bearing, Bore 1/2 In
Mfr # UCS201-008LD1NR
Zoro # G0362993
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 in
- Width 31 mm
- Inside Dia. 1/2 in
- Bearing Material Steel
- Dynamic Load Capacity (Lb.) 2,890 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCS201-008LD1NR
- Zoro # G0362993
- Country of Origin Japan
- Category Insert Bearings
Dimensions
Bore Dia. | 1/2 in |
Width | 31 mm |
Inside Dia. | 1/2 in |
Outside Dia. | 47 mm |
Ring End to Center Width | 0.72 in |
Outer Ring Width | 0.669 in |
Outside Diameter | 1 27/32 in |
Inner Ring Width | 31 mm |
Bore Diameter | 1/2 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UCS201-008LD1NR, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1/2 in, Closure Double Sealed, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Outer Ring Width 0.669 in, Outside Diameter 1 27/32 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 22309 CK, Spherical Roller Bearings (22309 CK)
- FESTO Quick Exhaust Valve SEU-1/8-NPT (SEU-1/8-NPT)
- INGERSOLL-RAND T30 Maintenance Pack (38485314)
- EATON Soft Start Controller, 12A, 240/480VAC (DS7-340SX016N0-N)
- NTN Ball Insert Brg - 1.1875 In Id X 2.4409 In Od X 1.5 In W; Set Screw (UC206-103D1 1-3/16)
- NTN Ball Insert Brg - 1.25 In Id X 2.4409 In Od X 1.9055 In W; Eccenctric Collar (A-UEL206-104D1)
- NTN Ball Insert Brg - 2.75 In Id X 4.9213 In Od X 2.937 In W; Set Screw (UC214- 2-3/4)
- NTN Ball Insert Brg - 30 Mm Id X 62 Mm Od X 38.1 Mm W, Set Screw (UC206)
- NTN NTN UC206-101D1, Ball Insert Bearing 10625 In Id X 24409 In Od X 15 In W Set Screw (UC206-101D1)
- NTN Ball Insert Brg - 0.9375 In Id X 2.0472 In Od X 1.3425 In W; Set Screw (UC205 015D1 W8)
- TRITAN AC Unit - Set Screw Locking (RCSM10S)
- Ntn Ball Bearings