Shop All Insert Bearings
Ntn
Insert Ball Bearing, Bore 1 In
Mfr # UCS205-100LD1NR
Zoro # G3284136
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Series UCS
- Width 34 mm
- Dynamic Load Capacity (Lb.) 3,150 lb
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCS205-100LD1NR
- Zoro # G3284136
- Country of Origin Japan
- Category Insert Bearings
Dimensions
Bore Dia. | 1 in |
Width | 34 mm |
Inside Dia. | 1 in |
Outside Dia. | 52 mm |
Outside Diameter | 2 3/64 in |
Outer Ring Width | 0.669 in |
Inner Ring Width | 34 mm |
Bore Diameter | 1 in |
Ring End to Center Width | 0.78 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UCS205-100LD1NR, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 in, Closure Double Sealed, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Outer Ring Width 0.669 in, Outside Diameter 2 3/64 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (R 16 ZZ)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC3510)
- NSK NSK 6311 C3, 6300 Series Single Row Deep Groove Ball Bearing (6311 C3)
- MILTON INDUSTRIES H-Style 3/8 in. Female Basic Size Industrial Interchange Series Air Coupler (S-1835)
- NTN NTN SX05A47NCS20, Ball Insert Bearing 25 Mm Id X 52 Mm Od X 15 Mm W (SX05A47NCS20)
- NTN Ball Insert Brg - 1 In Id X 2.0472 In Od X 1.2205 In W; Eccenctric Collar (A-AEL205-014D1 W3)
- NTN NTN CS305LLU, Ball Insert Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Double Sealed (CS305LLU)
- NTN NTN JEL209-112 1-3/4, Ball Insert Bearing 175 In Id X 33465 In Od X 17205 In W Eccenctric Collar (JEL209-112 1-3/4)
- NTN NTN AS202-010, Ball Insert Bearing 0625 In Id X 15748 In Od X 08661 In W Set Screw (AS202-010)
- NTN Ball Insert Brg - 1.25 In Id X 2.8346 In Od X 1.689 In W; Set Screw (UC207-104 1-1/4)
- TRITAN Insert Bearing, Wide Inner Ring, Cylindrical OD, Snap Ring, Set Screw, 0.875-in. Bore, 52mm OD (ER16T)
- Ntn Ball Bearings