Shop All Insert Bearings
Ntn
Insert Ball Bearing, Bore 1-7/16 In
Mfr # UCS207-107LD1NR
Zoro # G2967142
product price: $56.75
/ea
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 7/16 in
- Series UCS
- Outside Dia. 72 mm
- Dynamic Load Capacity (Lb.) 5,750 lb
- Width 42.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCS207-107LD1NR
- Zoro # G2967142
- UPC # 454735950374
- Country of Origin Japan
- Category Insert Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Outside Dia. | 72 mm |
Width | 42.9 mm |
Inside Dia. | 1 7/16 in |
Bore Diameter | 1 7/16 in |
Outer Ring Width | 0.787 in |
Inner Ring Width | 42.9 mm |
Ring End to Center Width | 1 in |
Outside Diameter | 2 53/64 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UCS207-107LD1NR, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 7/16 in, Closure Double Sealed, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Outer Ring Width 0.787 in, Outside Diameter 2 53/64 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 982mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA982)
- DODGE 1Vp & 2Vp Variable Pitch Sheaves, 1VP50 X 5/8 SHEAVE (1VP50 X 5/8 SHEAVE)
- BLACK SWAN Metal Containers - F-Style gal.-2-7/8" (22300)
- GAST Pump, Vacuum, 1 HP (1423-103Q-G626X)
- NTN NTN A-AEL205-100D1, Ball Insert Bearing 1 In Id X 20472 In Od X 12205 In W Eccenctric Collar (A-AEL205-100D1)
- NTN Ball Insert Brg - 0.75 In Id X 1.8504 In Od X 1.2205 In W; Set Screw (UC204-012)
- NTN Insert Ball Bearing, Bore Dia. 1-1/2 In (SUC208-24FG1)
- NTN NTN UC207-104D1 1-1/4, Ball Insert Bearing 125 In Id X 28346 In Od X 1689 In W Set Screw (UC207-104D1 1-1/4)
- NTN Insert Bearing, Dia. 1-3/16 In, O. D. 62mm (ZUC206-19)
- NTN Ball Insert Brg - 40 Mm Id X 85 Mm Od X 49.2 Mm W; Set Screw (UCX08)
- TRITAN Insert Ball Brng, UC, 2in dia, 9779.19 lb. (UC211-32)
- Ntn Insert Bearings