Shop All Insert Bearings
Ntn
Insert Ball Bearing, Bore 1-3/16 In
Mfr # SUC206-19
Zoro # G2911142
original price:
$165.99
new price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/16 in
- Outside Dia. 62 mm
- Dynamic Load Capacity (Lb.) 3,750 lb
- Locking Type Setscrew
- Inside Dia. 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUC206-19
- Zoro # G2911142
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Outside Dia. | 62 mm |
Inside Dia. | 1 3/16 in |
Width | 38.1 mm |
Inner Ring Width | 38.1 mm |
Outside Diameter | 2 7/16 in |
Bore Diameter | 1 3/16 in |
Ring End to Center Width | 0.874 in |
Outer Ring Width | 0.748 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SUC206-19, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/16 in, Closure Double Sealed, Lubricant Material Non-Relubricatable, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 2 7/16 in, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-24)
- GAST Stock 36/Skid 1Am-Nrv-39A Air Motor (1AM-NRV-39A)
- CONTINENTAL CONTITECH 1/4" ID x 300 ft. PVC Air Hose 300 PSI RD (PLR02530-300)
- MARTIN SPROCKET & GEAR Timing Pulley Qd, 36H150 SK (36H150 SK)
- NTN Ball Insert Brg - 1.25 In Id X 2.4409 In Od X 1.9055 In W; Eccenctric Collar (A-UEL206-104D1)
- NTN NTN UC206D1, Ball Insert Bearing 30 Mm Id X 62 Mm Od X 381 Mm W Set Screw (UC206D1)
- NTN NTN A-UEL209-112D1, Ball Insert Bearing 175 In Id X 33465 In Od X 22165 In W Eccenctric Collar (A-UEL209-112D1)
- NTN NTN UC205-014D1, Ball Insert Bearing 0875 In Id X 20472 In Od X 13425 In W Set Screw (UC205-014D1)
- NTN Ball Insert Brg - 1.5 In Id X 3.1496 In Od X 1.4961 In W; Set Screw (AS208-1-1/2W8)
- NTN Ball Insert Brg - 1 In Id X 2.4409 In Od X 1.5 In W; Set Screw (UCX05-100D1)
- TRITAN Insert Ball Brng, SA, 5/8in dia, Self-Lock (SA202-10)
- Ntn Insert Bearings