Shop All Insert Bearings
Ntn
Insert Ball Bearing, 1-5/8" Bore Dia.
Mfr # SUC209-26FG1
Zoro # G0612250
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 5/8 in
- Series SUC-FG1
- Bore Dia. (In.) 1 5/8 in
- Inside Dia. 1 5/8 in
- Outside Dia. 85 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUC209-26FG1
- Zoro # G0612250
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 5/8 in |
Bore Dia. (In.) | 1 5/8 in |
Inside Dia. | 1 5/8 in |
Outside Dia. | 85 mm |
Inside Dia. (In.) | 1 5/8 in |
Width | 49.2 mm |
Bore Diameter | 1 5/8 in |
Ring End to Center Width | 1.189 in |
Outer Ring Width | 0.886 in |
Outside Diameter | 3 11/32 in |
Inner Ring Width | 49.2 mm |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SUC209-26FG1, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 5/8 in, Closure Double Sealed, Lubricant Material Non-Relubricatable, Maximum Speed 3,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Outer Ring Width 0.886 in, Outside Diameter 3 11/32 in, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (A312SD-024-D)
- NATIONAL Small Bore Inch Seal, 312140 (312140)
- CLIMAX METAL PRODUCTS 1C-062-S One-Piece Clamping Collar (1C-062-S)
- FAG BEARINGS FAG 21310 EK TVPB, Radial Srb 170 Mm (21310 EK TVPB)
- NTN NTN AS202-010, Ball Insert Bearing 0625 In Id X 15748 In Od X 08661 In W Set Screw (AS202-010)
- NTN Insert Ball Bearing, Bore 3/4 In (UCS204-012LD1NR)
- NTN Insert Ball Bearing, Bore 1-1/4 In (UCS206-104LD1NR)
- NTN NTN UCS201-008LD1NR 1/2, Ball Insert Bearing 05 In Id X 18504 In Od X 12205 In W Set Screw (UCS201-008LD1NR 1/2)
- NTN Insert Ball Bearing, Bore Dia. 1-1/2 In (SUC208-24FG1)
- NTN Ball Insert Brg - 2.75 In Id X 4.9213 In Od X 2.937 In W; Set Screw (UC214- 2-3/4)
- TRITAN Insert Bearing, Light Duty, Set Screw, Relubricable, 25mm Bore Dia., 52mm OD, 27mm Inner Ring Width (SB205-25MMG)
- Ntn Ball Bearings