Shop All Insert Bearings
Ntn
Insert Ball Bearing, 1-15/16" Bore Dia.
Mfr # SUC210-31FG1
Zoro # G0612241
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 15/16 in
- Inside Dia. 1 15/16 in
- Locking Type Setscrew
- Series SUC-FG1
- Bearing Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUC210-31FG1
- Zoro # G0612241
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Inside Dia. | 1 15/16 in |
Outside Dia. | 90 mm |
Width | 51.6 mm |
Bore Dia. (In.) | 1 15/16 in |
Inside Dia. (In.) | 1 15/16 in |
Outside Diameter | 3 17/32 in |
Outer Ring Width | 0.944 in |
Inner Ring Width | 51.6 mm |
Bore Diameter | 1 15/16 in |
Ring End to Center Width | 1.283 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SUC210-31FG1, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 15/16 in, Closure Double Sealed, Lubricant Material Non-Relubricatable, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Outer Ring Width 0.944 in, Outside Diameter 3 17/32 in, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLUBE Grease Pump Kit, Air Operated Mnt, 50:1 (45826)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L526)
- STRAHMAN WASHDOWN EQUIPEMNT Wall Mounted Hose Rack For 25-50 Ft Hose (HR100MK)
- PBC LINEAR Linear Guide, 24 In L, 1.921 W, 0.760 H (RR18-024.000)
- NTN Insert Ball Bearing, Bore 7/8 In (UCS205-014LD1NR)
- NTN NTN UCS205LD1NR, Ball Insert Bearing 25 Mm Id X 52 Mm Od X 34 Mm W Set Screw (UCS205LD1NR)
- NTN Ball Insert Bearing - 17 Mm Id X 40 Mm Od X 12 Mm W; Double Sealed (CS203LLUC3)
- NTN NTN UCS201-008LD1NR 1/2, Ball Insert Bearing 05 In Id X 18504 In Od X 12205 In W Set Screw (UCS201-008LD1NR 1/2)
- NTN Ball Insert Brg - 0.75 In Id X 1.8504 In Od X 1.2205 In W; Eccenctric Collar (AEL 204-012)
- NTN NTN AEL204-012D1, Ball Insert Bearing 075 In Id X 18504 In Od X 12205 In W Eccenctric Collar (AEL204-012D1)
- TRITAN Insert Ball Brng, SB, 1-1/4 dia, 17mm W (SB207-20)
- Ntn Ball Bearings