Shop All Insert Bearings
Ntn
Insert Ball Bearing, 1-1/4" Bore Dia.
Mfr # SUC206-20FG1
Zoro # G1460897
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/4 in
- Locking Type Setscrew
- Bore Dia. (In.) 1 1/4 in
- Outside Dia. 62 mm
- Series SUC-FG1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUC206-20FG1
- Zoro # G1460897
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bore Dia. (In.) | 1 1/4 in |
Outside Dia. | 62 mm |
Inside Dia. (In.) | 1 1/4 in |
Width | 38.1 mm |
Inside Dia. | 1 1/4 in |
Bore Diameter | 1 1/4 in |
Ring End to Center Width | 0.874 in |
Outer Ring Width | 0.748 in |
Outside Diameter | 2 7/16 in |
Inner Ring Width | 38.1 mm |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SUC206-20FG1, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, Lubricant Material Non-Relubricatable, Maximum Speed 3,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 2 7/16 in, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 250 Teeth, 12mm (8GTR-2000-12)
- DYNABRADE Drop In Motor, Motor Assembly (01390)
- DAYTON DC Gearmotor, 77.0 in-lb Max. Torque, 94 RPM Nameplate RPM, 90V DC Voltage (4Z381)
- BESTORQ 4L470 V Belt, 47 in Outside Length, 1/2 in Top Width, 1 Ribs (4L470)
- NTN NTN UCS205LD1NR, Ball Insert Bearing 25 Mm Id X 52 Mm Od X 34 Mm W Set Screw (UCS205LD1NR)
- NTN Ball Insert Brg - 0.75 In Id X 1.8504 In Od X 1.2205 In W; Set Screw (UC204-012 3/4)
- NTN Ball Insert Brg - 0.75 In Id X 1.8504 In Od X 1.2205 In W; Set Screw (UC204-012)
- NTN NTN AS206-103, Ball Insert Bearing 11875 In Id X 24409 In Od X 11417 In W Set Screw (AS206-103)
- NTN NTN UC206-101D1, Ball Insert Bearing 10625 In Id X 24409 In Od X 15 In W Set Screw (UC206-101D1)
- NTN Ball Insert Brg - 1.125 In Id X 2.4409 In Od X 1.5 In W; Set Screw (UC206-102)
- SKF SKF YAR207-107, Insert Ball Bearings (YAR207-107)
- Ntn Insert Bearings