Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 7/8" Bore
Mfr # UCF205-014D1
Zoro # G1300311
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 7/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCF205-014D1
- Zoro # G1300311
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 7/8 in |
Bolt Size | 3/8 in |
Overall Height | 3.75 in |
Overall Length | 3.75 in |
Overall Width | 1 13/32 in |
Mount Hole Center-to-Center Height | 2.75 in |
Inner Ring Width | 4.5 mm |
Back Side to Center Width | 0.63 in |
Bore Diameter | 7/8 in |
Mount Hole Size | 0.472 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Center-to-Center Length | 2.75 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.63 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC205-014D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 2.75 in, Number of Mount Holes 4, Overall Height 3.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Filter Vent, 1/4, Dia Hex Flats 3/4 In (FV102-S)
- SKF SKF 6001 2Z, Single Row Ball Bearings (6001 2Z)
- BESTORQ Aftermarket 1-4801 SNAPPER Replacement Belt, A92LG (A92LG)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1" Bore (3FCX4)
- NTN Mounted Unit Cast Iron (UCFL206 1-3/16)
- NTN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (UELFU-2.7/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (UCFU-1M)
- NTN Flange Bearing, 4-Bolt, 1" Bore Dia. (SUCFPL205-16C0FG1)
- NTN Mounted Unit Cast Iron (UCF206-104D1 1-1/4)
- NTN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (ARFLU-3/4)
- CLESCO F4CM-BS-125 Flange Mount Bearing (4 Bolt) (F4CM-BS-125)
- Ntn Flange Bearings