Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 5/8" Bore
Mfr # UCFU-5/8M
Zoro # G0395692
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 5/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # UCFU-5/8M
- Zoro # G0395692
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 5/8 in |
Bolt Size | 3/8 in |
Overall Height | 3 in |
Dimension S | 29/64 in |
Dimension B | 1 5/64 in |
Dimension D | 5/8 in |
Dimension J | 2 1/8 in |
Dimension N | 27/64 in |
Dimension Ao | 1 19/64 in |
Dimension A | 1 7/64 in |
Dimension L | 3 in |
Overall Width | 1 19/64 in |
Overall Length | 3 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Center-to-Center Height | 2.125 in |
Mount Hole Center-to-Center Length | 2.125 in |
Back Side to Center Width | 0.657 in |
Mount Hole Size | 0.421 in |
Bore Diameter | 5/8 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.657 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC202X-010D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 7,800 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 2.125 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A58 V-Belt, 60" Outside Length, 1/2" Top Width, 1 Ribs (3X547)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size (VIHC8-8F)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/2 Inch NPT Male End, PK 25 (FM84-25K)
- DAYTON Radial Bearing, Double Shield, 20mm Bore (1ZGG7)
- NTN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (ARFLU-1/2)
- NTN Flange Bearing, 4-Bolt, Ball, 1-5/8" Bore (UCFU-1.5/8M)
- NTN Flange Bearing, 4-Bolt, Ball, 3" Bore (UCFU-3M)
- NTN Flange Bearing, 2-Bolt, 1" Bore, SS/SS (SUCFL205-16CCFG1)
- NTN Mounted Unit Cast Iron (UCFL206-111 1-11/16)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF211-200D1)
- TRITAN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (SBLF202-10G)
- Ntn Pillow Block & Flange Bearings