Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 40mm Bore
Mfr # SUCFPL208
Zoro # G0504007
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 40 mm
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCFPL208
- Zoro # G0504007
- UPC # 341352046194
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 40 mm |
Bolt Size | M12 |
Overall Height | 130 mm |
Overall Width | 53.2 mm |
Dimension G | 17 mm |
Dimension B | 49.2 mm |
Dimension S | 14 mm |
Dimension A | 130 mm |
Dimension E | 102 mm |
Overall Length | 130 mm |
Mount Hole Center-to-Center Length | 102 mm |
Bore Diameter | 40 mm |
Mounting Bolt Size | M12 |
Mount Hole Center-to-Center Height | 102 mm |
Mount Hole Size | 14 mm |
Back Side to Center Width | 23 mm |
Description
4 Bolt Flange Bearing, Back Side to Center Width 23 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Polymer, Housing Type Square, Included Bearing SUC208, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,300 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Height 102 mm, Number of Mount Holes 4, Overall Height 130 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Roll Pin (CA092079)
- MASTER PNEUMATIC REPLACEMENT ELEMENT KIT (CDC-832NRE)
- TIMKEN Engine Crankshaft Seal - Front, 471424 (471424)
- KOYO Ball Brg 53-100Mm (6206 2RS)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (ZUCNFL206-20)
- NTN 3 Bolt Flng Brg, Radial Ball, 1in Bore (SUCFB205-16)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (ARFLU-1)
- NTN Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore (UELFLU-1.3/4M)
- NTN Flange Bearing, 4-Bolt, 2" Bore Dia. (SUCF211-32C0FG1)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCFUX-2M)
- CLESCO F2CM-BE-118 Flange Mount Bearing (2 Bolt) (F2CM-BE-118)
- Ntn Flange Bearings