Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 3/4" Bore
Mfr # UELFU-3/4M
Zoro # G1432943
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UELFU-3/4M
- Zoro # G1432943
- UPC # 454735923477
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 3/4 in |
Bolt Size | 3/8 in |
Overall Height | 3.375 in |
Overall Width | 1 51/64 in |
Overall Length | 3.375 in |
Mount Hole Center-to-Center Height | 2.5 in |
Mount Hole Center-to-Center Length | 2.5 in |
Back Side to Center Width | 0.752 in |
Mount Hole Size | 0.421 in |
Bore Diameter | 3/4 in |
Mounting Bolt Size | 3/8 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.752 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UEL204-012D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 6,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 2.5 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (056C17D2073)
- CHICAGO PNEUMATIC Motor Housing Cover (CA145146)
- B B MANUFACTURING 26L050-6FS6, Timing Pulley, Steel, Black Oxide, (26L050-6FS6)
- TSUBAKI Roller Chain, Neptune, 50NT ANSI, 10 ft. (50NEPRB)
- NTN Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (UCFUX-2.15/16M)
- NTN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (UCFL202-010D1)
- NTN Mounted Unit Cast Iron (UCFU1)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (UCFLU-1M)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SUCFL206-20)
- NTN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (UCFU-1/2M)
- DAYTON Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (3FCY7)
- Ntn Flange Bearings