Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 3/4" Bore
Mfr # UCFU-3/4M
Zoro # G3434155
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCFU-3/4M
- Zoro # G3434155
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 3/4 in |
Bolt Size | 3/8 in |
Overall Height | 3.375 in |
Overall Width | 1 15/32 in |
Overall Length | 3.375 in |
Mount Hole Center-to-Center Length | 2.5 in |
Bore Diameter | 3/4 in |
Mount Hole Size | 0.421 in |
Mount Hole Center-to-Center Height | 2.5 in |
Back Side to Center Width | 0.752 in |
Mounting Bolt Size | 3/8 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.752 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC204-012D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 6,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 2.5 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, Exhst Center, 5Port, 3Pstn, 24VDC (SY3420-5LOZ-M5)
- QA1 Female Rod End, Nylon/PTFE, RH, 5/8-18 (NFR10)
- PARKER Hydraulic Hose Adapter, 1.06" L, 6600 psi (3/4 HP-SS)
- NB CORPORATION OF AMERICA NB Corp SWSF8UU 1/2" ID Round Flange Type Linear Bearing W/Seals, Stainless Steel (SWSF8UU)
- NTN Mounted Unit Cast Iron (UCF205-015T 15/16)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFU-1.1/2M)
- NTN Flange Bearing, 4-Bolt, 1" Bore Dia. (SUCFPL205-16C0FG1)
- NTN Mounted Unit Cast Iron (UCFL204-12)
- NTN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (UCFU-5/8M)
- NTN Mounted Unit Cast Iron (UCF214-211T)
- NTN Mounted Unit Cast Iron (UCFL204)
- Ntn Pillow Block & Flange Bearings