Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 30mm Bore
Mfr # UCFU-30
Zoro # G5132294
product price: $88.65
/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 30 mm
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCFU-30
- Zoro # G5132294
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 30 mm |
Bolt Size | 3/8 in |
Overall Height | 108.7 mm |
Overall Length | 108.7 mm |
Overall Width | 42.1 mm |
Mount Hole Center-to-Center Length | 82.6 mm |
Mount Hole Center-to-Center Height | 82.6 mm |
Back Side to Center Width | 19.8 mm |
Bore Diameter | 30 mm |
Mount Hole Size | 11.5 mm |
Mounting Bolt Size | M10 |
Description
4 Bolt Flange Bearing, Back Side to Center Width 19.8 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC206D1M, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,850 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Height 82.6 mm, Number of Mount Holes 4, Overall Height 108.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Double Strand, 10 ft. (60-2R X 10FT)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-1/2-X)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX160, 20 gal, Wheeled 13.8 CFM@90PSI (MP-5520G)
- MARS Rnd Run Capacitor, 35Mfd, 370V, Ms12718 (12718)
- NTN Flange Bearing, 4-Bolt, Ball, 3" Bore (UCFUX-3M)
- NTN Flange Bearing, 4-Bolt, 1" Bore, PBT/SS (SUCFPL205-16CCFG1)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UELFU-2SM)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFU-1.1/2MFG1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCF208-108D1)
- NTN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (UCFL207-107D1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UCF207-107D1)
- Ntn Flange Bearings