Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 3" Bore
Mfr # UCFUX-3M
Zoro # G1424297
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCFUX-3M
- Zoro # G1424297
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 3 in |
Bolt Size | 3/4 in |
Overall Height | 7.875 in |
Dimension Ao | 3 9/16 in |
Dimension L | 7 7/8 in |
Dimension S | 1 5/16 in |
Dimension J | 6 in |
Overall Length | 7.875 in |
Overall Width | 3 23/64 in |
Dimension N | 25/32 in |
Dimension D | 3 in |
Dimension B | 3 1/4 in |
Dimension A | 2 9/16 in |
Mount Hole Center-to-Center Length | 6 in |
Mounting Bolt Size | 3/4 in |
Back Side to Center Width | 1.61 in |
Mount Hole Center-to-Center Height | 6 in |
Bore Diameter | 3 in |
Mount Hole Size | 0.78 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.61 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UCX15-300D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 1,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 6 in, Number of Mount Holes 4, Overall Height 7.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Booster Regulator, 3/8 In. NPT (VBA20A-N03GN-Z)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1/2 HP, 120/240V AC Voltage, 56C Frame (056B17D11029)
- D&D 1282mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1282)
- BSC PREFERRED V-Belt, Cogged 5/8 X 59 (5VX590)
- NTN Mounted Unit Cast Iron (UCF206-104D1 1-1/4)
- NTN Flange Bearing, 4-Bolt, Ball, 2-11/16" Bore (UELFU-2.11/16M)
- NTN Flange Bearing, 3-Bolt, Ball, 1" Bore (SUCFBL205-16)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UCFUX-2.3/16M)
- NTN Mounted Unit Cast Iron (UCFL204-010F 5/8)
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UCF207-107D1)
- DODGE F4S-S2-112R (045140 F4B S2 112S)
- Ntn Flange Bearings