Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 20mm Bore
Mfr # SUCFPL204
Zoro # G0554434
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 20 mm
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCFPL204
- Zoro # G0554434
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 20 mm |
Bolt Size | M10 |
Overall Height | 86 mm |
Dimension A | 86 mm |
Overall Width | 36.3 mm |
Overall Length | 86 mm |
Dimension B | 31 mm |
Dimension G | 13.4 mm |
Dimension S | 11 mm |
Dimension E | 63 1/2 mm |
Mounting Bolt Size | M10 |
Mount Hole Size | 11 mm |
Mount Hole Center-to-Center Height | 64 mm |
Bore Diameter | 20 mm |
Mount Hole Center-to-Center Length | 64 mm |
Back Side to Center Width | 18 mm |
Description
4 Bolt Flange Bearing, Back Side to Center Width 18 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Polymer, Housing Type Square, Included Bearing SUC204, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,900 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Height 64 mm, Number of Mount Holes 4, Overall Height 86 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE AK61 X 7/8 Sheave (AK61 X7/8)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6N, Neoprene (6N)
- ZORO SELECT V-Belt, B72 (51EU27)
- SMC Vacuum Pad, Flat, 4mm (ZP04UGS)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (UCF207-106D1)
- NTN Mounted Unit Cast Iron (UCF205-015T 15/16)
- NTN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (ARFLU-3/4)
- NTN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (UCF202-010D1)
- NTN Mounted Unit Cast Iron (UCF214-211T)
- NTN Flange Bearing, 4-Bolt, 1-1/4" Bore Dia. (SUCF206-20C0FG1)
- DODGE Type E Bearings, F4B-E-300R TYPE E-XTRA (F4B-E-300R TYPE E-XTRA)
- Ntn Pillow Block & Flange Bearings